Skip to Content
Merck
All Photos(1)

Key Documents

AXYSCT200SSCS

Screw cap tube

self-standing, size 2.0 mL, clear, pkg of 8x500caps/cs, sterile

Synonym(s):

96 multiwell plates, 96 well micoplates, 96 well plates, Corning tubes, cap tubes, polypropylene tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€2,120.00

€2,120.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€2,120.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

€2,120.00


Please contact Customer Service for Availability

material

conical bottom tube
polypropylene
screw top cap

sterility

sterile

manufacturer/tradename

Axygen Inc SCT-200-SS-C-S
Corning

packaging

pkg of 8x500caps/cs

parameter

20000 × g max. RCF

size

2.0 mL

color

clear
clear

fitting

cap (screw cap)

suitability

suitable for (centrifugation)

Looking for similar products? Visit Product Comparison Guide

General description

  • Axygen® microcentrifuge tubes with screw caps ensure a perfectly secure seal for sample protection.
  • Screw caps with O-Rings to prevent sample evaporation.
  • Free of RNase-/DNase and Nonpyrogenic.

Legal Information

Axygen is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service