Skip to Content
Merck
All Photos(1)

Key Documents

ADAPA438420-EP

Adapter for Eppendorf® A-4-38 Rotor

holds 4 x 20 mL round-bottom tubes, for 90 mL rectangular bucket, pack of 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
Product ADAPA438420-EP is not currently sold in your country. Contact Technical Service

material

flat bottom

feature

holds 4 x 20 mL round-bottom tubes

packaging

pack of 2

manufacturer/tradename

Eppendorf® 022639382 (NA)

parameter

2,750 × g max. RCF

technique(s)

centrifugation: suitable

diam.

22 mm

compatibility

for use with 90 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapter for use with 90 mL rectangular bucket in Eppendorf A-4-38 Rotor holds 4 x 20 mL round-bottom tubes and supplied as a pack of 2.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service