Skip to Content
Merck
All Photos(1)

Key Documents

78225

Sigma-Aldrich

Polyethylene glycol solution

30% PEG 1500

Synonym(s):

Crystallization solution 43/Kit-No 82009

Sign Into View Organizational & Contract Pricing

Select a Size

100 ML
€205.00

€205.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 ML
€205.00

About This Item

UNSPSC Code:
12161900
NACRES:
NA.26

€205.00


Please contact Customer Service for Availability

Request a Bulk Order

Product Name

PEG 1500 30% solution,

form

liquid

pH

4.0±0.2 ( in neat)

density

1.05 g/mL at 20 °C

storage temp.

2-8°C

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tijana Ivanovic et al.
The EMBO journal, 27(8), 1289-1298 (2008-03-29)
Nonenveloped animal viruses must disrupt or perforate a cell membrane during entry. Recent work with reovirus has shown formation of size-selective pores in RBC membranes in concert with structural changes in capsid protein mu1. Here, we demonstrate that mu1 fragments

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service