Skip to Content
Merck
All Photos(1)

Key Documents

74097

Sigma-Aldrich

Micro particles based on melamine resin, rhodamine B-marked

size: 6 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing

Select a Size

5 ML
€517.00
10 ML
€1,760.00

€517.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
5 ML
€517.00
10 ML
€1,760.00

About This Item

MDL number:
UNSPSC Code:
12352116
NACRES:
NA.32

€517.00


Please contact Customer Service for Availability

Request a Bulk Order

Quality Level

form

aqueous suspension

concentration

2.5% (solids)

particle size

6 μm std dev <0.15 μm, coeff var <3%

fluorescence

λex 540 nm; λem 584

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. Can products be covalently attached through binding to the Rhodamine dye on the bead for the Micro particles based on melamine resin, rhodamine B marked?

    1 answer
    1. For Mico Particles based on Melamine Resin, Rhodamine B-marked, fluorescent, the fluorophores are not coated on the particles’ surfaces but are incorporated throughout their interiors. Plus, the amount of applied dye is below 0.2 wt.-%, or so. Hence, the approach of coupling anything via dye-borne functional groups is not very promising. Nitrogen centers of the polymer itself are not accessible for covalent bonds either.For coupling reactions whatsoever, it is recommended to use the micro Particles with functional groups such as 83088 and 88893, Micro particles based on melamine resin, carboxylate modified, rhodamine B-marked.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service