Skip to Content
Merck
All Photos(1)

Key Documents

39298

Sigma-Aldrich

Kollicoat® Protect

Synonym(s):

Polyvinyl alcohol-polyethylene glycol graft-copolymer and polyvinyl alcohol (PVA)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.25

impurities

≤20 ppm heavy metals (verfied on random samples only)

ign. residue

≤3.0%

loss

≤5% loss on drying

pH

5.0-8.0 (15% in H2O)

viscosity

150-450 mPa.s, 20 % in solution(23 °C) (RVT, SP 2/100 RPM)

ester number

50‑115 mg KOH/g

suitability

complies for Infrared spectrum

Application

Kollicoat Protect is a ready-to-use moisture barrier system for use in combination with pigments. Kollicoat polymers can be employed as film coatings (intelligent surfaces) with controlled-release agents, for instant-release or sustained-release applications. Kollicoat polymers can be used with all standard coating equipment and are cost-effective, delivering maximum quality in terms of function, stability, and appearance. This research grade product is intended for use in R&D and development only.

Analysis Note

residual solvents (GLC-HS)
1,4 dioxane ≤380 ppm, ethylene glykol ≤620 ppm, vinyl acetate ≤100 ppm, methyl acetatea ≤1000 ppm, methanol ≤3000 ppm, acetic acid ≤15000 ppm

Legal Information

Kollicoat is a registered trademark of BASF SE

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

New insight into modified release pellets - Internal structure and drug release mechanism.
Ensslin S, Moll KP, Paulus K, Mader K.
J. Controlled Release, 128, 149-156 (2008)
Effect of water-soluble polymers on the physical stability of aqueous polymeric dispersions and their implications on the drug release from coated pellets.
Dashevsky A, Ahmed AR, et al.
Drug Devel. Ind. Pharm., 36, 152-160 (2010)
Sandra Strübing et al.
European journal of pharmaceutics and biopharmaceutics : official journal of Arbeitsgemeinschaft fur Pharmazeutische Verfahrenstechnik e.V, 66(1), 113-119 (2006-11-15)
The objective of this study was to receive detailed information on the mechanism of drug release from polyvinyl acetate (PVAc)/polyvinyl alcohol-polyethylene glycol graft copolymer (PVA-PEG) coated Propranolol HCl and Theophylline tablets. For this purpose the coating composition (PVAc/PVA-PEG: 90/10 and

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service