Skip to Content
Merck
All Photos(1)

Key Documents

211A-500

Sigma-Aldrich

Endothelial Cell Growth Medium without Antibiotics (500 ml)

Sign Into View Organizational & Contract Pricing

Select a Size

211A-500
€192.00

€192.00


Please contact Customer Service for Availability


Select a Size

Change View
211A-500
€192.00

About This Item

UNSPSC Code:
12352207
NACRES:
NA.71

€192.00


Please contact Customer Service for Availability

form

liquid

Quality Level

shelf life

6 mo.

manufacturer/tradename

Cell Applications, Inc

shipped in

wet ice

storage temp.

2-8°C

General description

All-in-one ready-to-use media

Quality

Each lot was tested for the ability to support plating, spreading and proliferation

Preparation Note

contained in protocol

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service