Skip to Content
Merck
All Photos(1)

Key Documents

Z803979

Specac® Omni Cell windows

KBr, 41mm x 23mm x 4mm, for Omni Cell

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€207.00

€207.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
2 EA
€207.00

About This Item

UNSPSC Code:
12352200
NACRES:
SB.32

€207.00


Please contact Customer Service for Availability

Request a Bulk Order

material

KBr

packaging

pkg of 2 ea

manufacturer/tradename

Specac Ltd

technique(s)

IR spectroscopy: suitable

size

41 mm × 23 mm , rectangular

Looking for similar products? Visit Product Comparison Guide

General description

Specac® Omni Cell windows [KBr, 41 mm x 23 mm x 4 mm] are accessories mainly for use with Specac® Omni Cell demountable cell system for IR spectroscopy analysis of liquids, mulls, pastes, and cast film samples.

Legal Information

Specac is a registered trademark of Specac Ltd.

accessory

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service