Skip to Content
Merck
All Photos(1)

Key Documents

Z802921

Hellma® absorption cuvettes, ultra Micro

Suprasil® quartz, spectral range 200-2500, pathlength 5 mm, chamber volume 2.5 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.32

material

Suprasil® quartz

description

2 windows

manufacturer/tradename

Hellma 105-210-QS

parameter

200-2500 spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

40 mm × 12.5 mm × 12.5 mm

aperture H

~0.08

center H

15 mm

chamber volume

2.5 μL

pathlength

5 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

With PTFE stopper, 2 polished windows

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service