Skip to Content
Merck
All Photos(1)

Key Documents

Z802077

Hellma® all-quartz cuvettes, Flow-through cells

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 1.5x3 mm, chamber volume 50 μL, 3 in 1: transmission, fluorescence, 2 optical path lengths

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,070.00

€1,070.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information

Select a Size

Change View
1 EA
€1,070.00

About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

€1,070.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information

material

Suprasil® quartz

manufacturer/tradename

Hellma 176-762-15-40

parameter

200-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

35 mm × 12.5 mm × 12.5 mm

aperture center H

15 mm

chamber volume

50 μL

pathlength

1.5x3 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

4 windows
with 2 screw connectors M 6 x 1
with FEP tubing 500 mm length
All-quartz flow-through cuvettes come with two different optical path lengths. It is possible to measure transmission and fluorescence with each optical path length.

Further advantages are:
  • Flexible in use because of two different optical path lengths in one cell
  • No leaking of liquid possible; the cell is manufactured from monolithic quartz glass
  • Easy cleaning and autoclavable due to the lack of an aluminum frame
  • Quick and secure connection of tubes due to an innovative quartz glass internal thread
  • Stress-relieved and extremely resistant to chemicals due to the exclusive use of quartz glass
  • Suitable for standard M6 screw connectors

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service