This product includes the flask, only.
Z414492
Aldrich® single-neck round-bottom flask
capacity 100 mL, joint: ST/NS 24/40
Synonym(s):
bottom flask, flask round, round flask
Select a Size
€41.50
Select a Size
About This Item
€41.50
Recommended Products
material
glass (Clear)
round bottom flask
single-neck
Joint
joint: ST/NS24/40
sterility
non-sterile
feature
closure type Standard Taper Joint
packaging
case of 12
manufacturer/tradename
Sigma-Aldrich
O.D.
65 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is a joint included with a round-bottom flask or should I order it separately? Thank you, all the best!
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service