Skip to Content
Merck
All Photos(1)

Documents

GXAR27075FC2E

Supelco

Conikal Nebulizer

2 mL/min with EzyFit & EzyLok

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.32

quality

2 mL/min with EzyFit & EzyLok

manufacturer/tradename

(AR27-075-FC2E)

compatibility

Spectro/Ametek EOP/Modula, CIROS, Genesis, ARCOS
Spectro/Ametek SOP/Modula, CIROS, Genesis, ARCOS

Looking for similar products? Visit Product Comparison Guide

General description

  • Includes EZT-075 EzyFit Connector with 0.75mm ID x 1.3mm OD x 700mm L tubing (1 unit)
  • Includes EL-1 EzyLok Connector Kit
  • Suggested Gas Flow 0.75 L/min
  • Suggested Sample Uptake 2 mL/min

Legal Information

Conikal is a trademark of Glass Expansion Pty Ltd

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service