38143
Peptone from potatoes No. 2
suitable for microbiology
Synonym(s):
Peptone from vegetable
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
biological source
potato
Quality Level
form
powder
shelf life
limited shelf life, expiry date on the label
composition
amino-nitrogen, ≥4.5%
chloride (as NaCl), ≤16%
total nitrogen (N), ≥10%
ign. residue
≤25%
loss
≤6.0% loss on drying
pH
6.7-7.7 (25 °C, 2% in H2O)
solubility
H2O: 2%, clear (light yellow and light brown-yellow and light brown)
application(s)
microbiology
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Source of organic nitrogen and growth factors recommended in media for industrial fermentation. This potato peptone is manufactured by a controlled enzymatic hydrolysis of potato proteins. It has an increased solubility compared to the potato peptone 83059.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service