The graduations for the Hamilton Syringe 28636U are as follows:
1.Major: 25 uL
2.Minor: 5 uL
3.Sub-minor: 2.5 uL
28636-U
Hamilton® 1725N syringe
volume 250 μL, needle size 22 ga (blunt tip), needle L 51 mm (2 in.)
Select a Size
About This Item
Recommended Products
material
blunt tip stainless steel (point style 3)
needle size
22 ga (blunt tip)
description
1725N
gastight
feature
GASTIGHT® Syringe, Fixed needle
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton 203079
needle L
51 mm (2 in.)
volume
250 μL
compatibility
for use with CTC HTS PAL Instruments (HPLC Sampling)
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the graduations on the Hamilton Syringe 28636U, specifically regarding tick marks and measurement?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service