Skip to Content
Merck
All Photos(2)

Key Documents

20787

Hamilton® syringe, 700 series, removable needle

702RN, volume 25 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 702RN 25UL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€96.30

€96.30


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€96.30

About This Item

UNSPSC Code:
41122001

€96.30


Please contact Customer Service for Availability

Request a Bulk Order

material

stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

feature

needle type RN (removable needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80430

needle L

51 mm (2 in.)

volume

25 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Michael A Wheeler et al.
Nature, 578(7796), 593-599 (2020-02-14)
Multiple sclerosis is a chronic inflammatory disease of the CNS1. Astrocytes contribute to the pathogenesis of multiple sclerosis2, but little is known about the heterogeneity of astrocytes and its regulation. Here we report the analysis of astrocytes in multiple sclerosis
Chun-Cheih Chao et al.
Cell, 179(7), 1483-1498 (2019-12-10)
Metabolism has been shown to control peripheral immunity, but little is known about its role in central nervous system (CNS) inflammation. Through a combination of proteomic, metabolomic, transcriptomic, and perturbation studies, we found that sphingolipid metabolism in astrocytes triggers the

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service