Skip to Content
Merck
All Photos(2)

Key Documents

20728

Hamilton® syringe, 7000 series, knurled hub

7105, volume 5 μL, needle size 24 ga (blunt tip), needle L 70 mm (2.75 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€105.00

€105.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€105.00

About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

€105.00


Please contact Customer Service for Availability

Request a Bulk Order

material

blunt tip stainless steel needle (point style 3)

needle size

24 ga (blunt tip)

feature

Sample contained in needle (no dead volume)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 88000

needle L

70 mm (2.75 in.)

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • Rapid injection of minute volumes
  • Eliminates dead volume by placing the sample in the needle
  • Leak-proof at injection pressures up to 6000 psi
Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1] A knurled hub is used as it makes a leak-tight seal between the barrel and needle.

Application

It may be used in solid phase microextraction analysis showing adsorption for analytes like chlorinated benzenes and polychlorinated biphenyls from water sample using silica optical fibers.[2]

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Solid phase microextraction with thermal desorption using fused silica optical fibers.
Arthur, Catherine L., and Janusz Pawliszyn.
Analytical Chemistry, 62.19, 2145-2148 (1990)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service