Skip to Content
Merck
All Photos(1)

Documents

XX5014704

Millipore

Millipore Glass Funnel for Vacuum Filtration

500 mL, 47 mm, Borosilicate, Ground glass seal

Synonym(s):

Funnel for Vacuum Filtration, Glass Funnel for Filtration, Millipore Vacuum Funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

borosilicate glass

technique(s)

vacuum filtration: suitable

diam.

47 mm

funnel capacity

500 mL

application(s)

filtration

shipped in

ambient

General description

Millipore Glass Vacuum Filtration Accessory Product
Glass funnel, 500 mL, 47 mm, Borosilicate, Ground glass seal

These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits and Millipore 47 mm All-Glass Filter Holder Kits.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service