Select a Size
€6,876.00
Estimated to ship on20 February 2026Details
Select a Size
About This Item
€6,876.00
Estimated to ship on20 February 2026Details
Recommended Products
manufacturer/tradename
Pellicon®
Quality Level
parameter
120 mL min. working volume
4-50 °C temperature
7 bar max. inlet pressure (100 psi)
7 bar max. transmembrane pressure (100 psig)
H
25.4 cm (10 in.)
L
28 cm (11 in.)
W
19 cm (7.6 in.)
weight
11 kg (24 lb)
fitting
3/4 in. inlet/outlet sanitary flange
General description
Application
- Protein solutions
- Polysaccharide solutions
- Virus suspensions
Harvest, washing or clarification of:
- Cell cultures and lysates
- Colloidal suspensions
- Viral cultures
Features and Benefits
- Leading-edge void- free membranes to match virtually any separation challenge
- Short flow path for higher flux and higher resolution separation capability
- Choice of flow channel configuration providing process optimization capability
- Predictable, fast, scale-up
- True linear scalability from laboratory size modules to industrial assemblies for processing thousands of liters
- Brings higher resolution, improved yields and superior back-pressure resistance
- Ultracel membranes are composite membranes cast on a microporous substrate for defect-free membranes with superior
- Linear Scale-up – a single Pellicon® acrylic holder has up to 10 times the linear scale-up potential in filter area (Note: increased pump capacity is required for scale-up).
- High Product Recoveries – due to low hold-up volumes.
- Utilizing Existing Equipment – all equipment is included to connect to your existing peristaltic tubing pump (pump not included). An interchangeable selection of fittings and pumps is also available for changing system capabilities.
- Production Range – depending upon your needs, between 1 and 500 liter batches can be filtered – in either a matter of minutes or a few hours.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service