Skip to Content
Merck
All Photos(1)

Key Documents

XX30025RK

Millipore

Microsyringe 25 mm Replacement Parts Kit

Accessories for filter holders for sample preparation.

Synonym(s):

25 mm Syringe Parts, Microsyringe Replacement Kit, Parts Kit for Microsyringe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€231.00

€231.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€231.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

€231.00


Please contact Customer Service for Availability

Quality Level

I.D.

6.3 mm (0.25 in.)

compatibility

for use with Microsyringe 25

shipped in

ambient

General description

Make your own syringe filter! Microsyringe and Swinny filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave your filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.

Features & Benefits
•Available in two sizes for a range of process volumes
•Durable stainless steel construction ensures years of use, decreasing waste from disposable syringe filters
•Autoclavable with filter in place for sterile filtration

Applications:
Ultracleaning or Sterilization of Liquids

XX3001200 Swinny Filter Holder 13 mm, stainless steel
XX3002500 Microsyringe Filter Holder 25 mm, Luer-Lok, stainless steel
XX3002514 Microsyringe Filter Holder 25 mm, NPTF, stainless steel

Replacement Parts
XX30012RK Swinny 13 mm Replacement Parts Kit
XX30025RK Microsyringe 25 mm Replacement Parts Kit

Application

Accessories for filter holders for sample preparation.

Components

includes (2) PTFE O-rings, (2) support screen gaskets, (2) stainless steel support screens, (1) wrench

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service