Skip to Content
Merck
All Photos(1)

Key Documents

XX2004701-M

Millipore

Funnel Locking Ring

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€182.00

€182.00


Estimated to ship on16 May 2025Details



Select a Size

Change View
1 EA
€182.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

€182.00


Estimated to ship on16 May 2025Details


material

anodized aluminum

Quality Level

shipped in

ambient

General description

Our Patch Test Kit is a complete solution for field-based collection and analysis of hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water, and lubricating oils. It allows the detection of significant changes in cleanliness through dependable, sensitive, colorimetric-based analysis.



- Monitors particulate contamination rapidly in hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water and lubricating oils

- Filter color rating and particle assessment scales correspond to recognized standard contamination levels

- Detects significant changes in cleanliness through dependable and sensitive test results

- Comes with filters for 100 tests



Features & Benefits:

•Contains enough expendable materials for 100 tests

•Contained within a lightweight, easy-to-carry case

•Filter color rating and particle assessment scales correspond to recognized standard contamination levels



Applications:

In-Field Contamination Analysis of Hydrocarbon-Based Hydraulic Fluids, Water, Lubricating Oils and Related Products



Kit Catalog Number

XX6504730 Patch Test Kit



Components

PD1504700 PetriSlides for contamination analysis

SMWP02500 MF-Millipore Membrane Filter, 5.0 µm, 25 mm, white, plain, 100

SMWP04700 MF-Millipore Membrane Filter, 5.0 µm, 47 mm, white, plain, 100

XX6200006P Filter forceps, blunt end, stainless steel

XX6200035 Hand Vacuum Pump, stainless steel

XX6300120 Patch Test Filter Holder Assembly

XX6504704 Solvent Dispensing Bottle

XX6504707 Swinnex 25 mm with back-pressure screen

XX6504709 PVC Bottle, 120 mL

XX6504710 Tubing for vacuum, 1/8 in., fluoroelastomer

XX6504713 Naval Fluid Color Guide 1



Replacement Parts Clear Sorting & Filtering

XX2004701 Funnel Locking Ring

XX2004703 Gasket, PTFE

XX4004714 Locking Ring Gasket, PTFE

XX6300123 O-ring, 2-233, Buna-N

XX6504708 Stainless Steel Holder Support with base

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

The Millipore® Patch Test Kit is a portable kit for the collection and testing of hydraulic fluids, bulk chemicals, boiler water, and lubricating oils. The kit includes consumables for 100 tests.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service