Skip to Content
Merck
All Photos(1)

Key Documents

XX1012500

Millipore

Millipore Glass Microanalysis Filter Holder - Kit

25 mm, Glass frit membrane support, 15mL Funnel

Synonym(s):

Glass filter holder, Millipore filter assembly

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€397.00

€397.00


Estimated to ship on13 February 2025Details



Select a Size

Change View
1 EA
€397.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

€397.00


Estimated to ship on13 February 2025Details


material

anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
fritted glass support (for filter)
parylene coating (on stopper)
silicone guide(s) (for alignment)
silicone stopper

technique(s)

vacuum filtration: suitable

H

15.2 cm (6 in.)

diam.

2.5 cm (0.98 in.)

filter diam.

25 mm

filtration area

2.5 cm2

funnel capacity

15 mL

fitting

inlet funnel
No. 5 outlet stopper for standard 125 mL filtering flask (perforated silicone)

application(s)

filtration

compatibility

for use with Glass Microanalysis Filter Holder

shipped in

ambient

General description

Millipore Glass Microanalysis Filter Holders - Kit
25 mm, Glass frit membrane support, 15mL Funnel

The Millipore Glass Microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.

This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1012514 - Millipore Glass funnel, 15 mL, 25 mm, Borosilicate, Ground glass seal
XX1012503 - Millipore Spring Clamp, 25 mm, Aluminum
XX1012502 - Millipore Glass Base and Stopper, 25 mm, Glass frit support
ALIGNED25 - Millipore Alignment Guide, 25 mm, 5/PK

Features & Benefits:
• Volume graduations clearly indicate sample volume
• Filter support available in fritted glass or stainless steel

Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)

Principle

Vacuum

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service