Skip to Content
Merck
All Photos(1)

Key Documents

VVLP07625

Millipore

Durapore® Membrane Filter, 0.1 μm

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
€151.00

€151.00


Estimated to ship on04 April 2025Details



Select a Size

Change View
25 EA
€151.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

€151.00


Estimated to ship on04 April 2025Details


material

white PVDF filter

Quality Level

feature

hydrophilic

packaging

pack of 25 filter

manufacturer/tradename

Durapore®

filter diam. × thickness

76 mm × 125 μm

pore size

0.1 μm pore size

storage temp.

room temp

Application

Mycoplasma reduction in biological solutions

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service