VPPS201NB1
Viresolve® Pro Shield
Virus prefilter, Viresolve® Pro Shield, Magnus 2.1 format, filtration area 0.51 m²
Synonym(s):
Viresolve® Pro Shield Magnus 2.1
Select a Size
€4,761.00
Estimated to ship on02 June 2025Details
Select a Size
About This Item
€4,761.00
Estimated to ship on02 June 2025Details
Recommended Products
material
polyethersulfone
Quality Level
product line
EMPROVE® Filter
parameter
60 psig max. inlet pressure
dilution
(Large volume processing)
device size
2.1 in.
impurities
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
General description
Viresolve Pro Magnus Devices are typically used for filtration of mid to large scale batch volumes of proteins. The Viresolve® Pro Shield Magnus 2.1 offers a filtration area of 0.51 m2 and has a primary use in large-volume processing.
Features and Benefits
- Large scale manufacturing
- Two different size formats
- Integrated gaskets
- Units are stackable in the Viresolve® Pro/Pro+ Magnus Holder (up to 7 units)
- Alignment keys on each unit to minimize errors during installation
- Fully disposable single-use fluid path
- Devices 100% tested with air/water diffusion and Binary Gas Test
- Shield / Shield H 100% aerosol tested
Other Notes
Preparation Note
Analysis Note
After a controlled water flush of 50 L/m², samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64>.
Legal Information
Disclaimer
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service