VPPH101NB1
Viresolve® Pro Shield H
Virus prefilter, Viresolve® Pro Shield H, Modus 1.1 format, filtration area 0.017 m²
Synonym(s):
Viresolve® Pro Shield H Modus 1.1
About This Item
Recommended Products
material
PVDF housing
polyethersulfone membrane
silicone O-ring
white device
Quality Level
product line
EMPROVE® Filter
manufacturer/tradename
Viresolve®
parameter
4.1 bar max. inlet pressure (60 psig)
H
5.92 cm (2.33 in.)
L × W × H
5.9 cm (2.3 in.) × 18.2 cm (7.3 in.) × 9.2 cm (3.6 in.)
L
18.62 cm (7.33 in.)
W
9.22 cm (3.63 in.)
filtration area
0.017 m2
membrane nominal area
0.017 m2
weight
0.37 kg (0.81 lb)
impurities
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
fitting
3/4 in. inlet/outlet sanitary fitting(s)
1/8 in. integrated vent hose barb (with double O-ring seal)
Related Categories
General description
Viresolve Pro Modus Devices are typically used for filtration of pilot to mid-scale batch volumes of proteins. The Viresolve® Pro Shield H Modus 1.1 offers a filtration area of 0.017 m2 and has a primary use in small-scale studies/pilot processing.
Features and Benefits
- Pilot and mid scale manufacturing
- Three different size formats
- Fully self contained (hardware holder not required)
- Fully disposable single-use fluid path
- Devices 100% tested with air/water diffusion and Binary Gas Test
- Shield / Shield H 100% aerosol tested
Other Notes
Preparation Note
Storage and Stability
Legal Information
Disclaimer
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service