Skip to Content
Merck

SSCMHB1A24

Millipore

Lynx® S2S

1/4" Lynx® S2S Connector, Male Couplings, 1/4" hose barb inlet, 24 pack

Synonym(s):

Sterile to sterile single-use, single actuation connector

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
€1,641.00

€1,641.00


Estimated to ship on02 June 2025Details



Select a Size

Change View
24 EA
€1,641.00

About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

€1,641.00


Estimated to ship on02 June 2025Details


material

O-ring (21 CFR 177.2600)
polysulfone (21 CFR 177.1655)
silicone gasket (21 CFR 177.2600)

Quality Level

sterility

non-sterile

product line

Lynx®

parameter

4-40 °C operating temperature (39-104 °F)
4.1 bar max. pressure (60 psi) (operating pressure)
9.5 L/min flow rate at 1.38 bar (20 psi) and 25 °C (77°F)

L × W

12.2 cm (4.7 in.) × 5 cm (2 in.)

L

12.2 cm (4.7 in.)

W

5 cm (2 in.)

fitting

1/4 in. outlet hose barb for 0.19 in (4.8 mm) I.D.

General description

The uniquely designed Lynx S2S connector is a single-use, single actuation, gamma- and autoclave-compatible disposable device for connecting sterilized fluid paths in biopharmaceutical processes.

The SSCMHB1A24 Lynx S2S contains the male couplings. When assembled with the female coupling, the sterile fluid path is enabled. Once assembled, the two components cannot be disassembled, reducing the risk of sterility breach.

This Lynx S2S unit has a 1/4 inch. diameter and a hose barb inlet/outlet connection.

Safe, Disposable Connectors

The Lynx S2S connector is disposable and intended for single-use, one-time actuation. There are no parts to clean-in-place, and the risk of contamination is reduced.

Sterility Assurance During Actuation

The Lynx S2S connector is 100% air-integrity tested in manufacturing.

Application

Ideally suited to a broad range of applications including sterile liquid transfer and microbiological sampling, the Lynx S2S connector provides the optimum solution for making secure, safe connections between two sterilized single-use disposable assemblies.Sterile Liquid TransferThe Lynx S2S connector can be integrated with assemblies that include single-use capsules, tubing, and flexible containers. Pre-sterilized by gamma irradiation or autoclave and ready to use, these assemblies are ideal for a wide range of liquid transfer applications and can be easily integrated into both the bulk production and final fill processes, ensuring the secure transfer of your valuable product. Best of all, the entire assembly is disposable.Microbiological SamplingReplace your current rubber septum or valve and bottle sampling techniques with a pre-sterilized disposable sampling system. A number of flexible sampling containers can be linked to each other via a Lynx S2S connector, and the entire assembly can be sterilized by gamma irradiation. This sterile connection to the sample point minimizes the risk of false positives. For instance, bioreactor sampling at multiple sites requires a large investment in capital equipment, is labor intensive and open to the risk of contamination. By utilizing the Lynx S2S connector for bioreactor sampling at multiple sites, the process is now secured, aseptic connections are eliminated and capital equipment costs and overhead labor are significantly reduced.

Preparation Note

Sterilization Method
Gamma compatible up to 45 kGy; Autoclave once for 30 minutes @ 130 °C. Do not steam in place.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service