SLGPX13
Millex™ polyethersulfone syringe filter
pore size 0.22 μm, diam. 13 mm, non-sterile, hydrophilic
Synonym(s):
0.22 μm PES syringe filter, Millex-GP syringe filter, Millipore Express® PES syringe filter, disposable syringe filter, polyethersulfone syringe filter, syringe filter
About This Item
Recommended Products
material
polyethersulfone membrane
polypropylene housing
Quality Level
Agency
suitable for DIN 38407-42
suitable for GB 31604.35-2016
sterility
non-sterile
product line
Millex™
feature
holdup volume≤ 15 μL (after air purge)
hydrophilic
manufacturer/tradename
Millex™
parameter
10 bar max. inlet pressure (150 psi)
45 °C max. temp.
technique(s)
UHPLC: suitable
analytical sample preparation: suitable
fast flow filtration: suitable
low protein-binding filtration: suitable
H
21 mm
diam.
13 mm
filtration area
0.8 cm2
volume
10 mL
color
green
pore size
0.22 μm
input
sample type mild organic solution(s)
sample type aqueous solution(s)
bubble point
≥4.1 bar, air with water at 23 °C
fitting
female Luer-Lok® inlet
male Luer outlet slip
shipped in
ambient
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Discover an LC-MS/MS method for the analysis of 16 per- and polyfluoroalkyl compounds (PFAS) in milk using QuEChERS extraction technique following FDA C-010.02 guidelines.
Data and recommended filtration products for PFAS testing using Modified EPA 1633.
View data on fluorinated extractables, recovery, and recommended filtration products for PFAS testing using Modified EPA 537.1.
Find more about the analysis of 16 PFAS in salmon via QuEChERS extraction and LC-MS/MS characterization following FDA Method C-010.02.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service