Skip to Content
Merck
All Photos(1)

Key Documents

SLFG025

Millipore

Millex hydrophobic PTFE syringe filter

Millex™ hydrophobic PTFE syringe filter

pore size 0.2 μm, diam. 25 mm, non-sterile

Synonym(s):

0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
€377.00
250 PKG
€1,230.00
1000 PKG
€2,560.00

€377.00


Estimated to ship on07 April 2025Details



Select a Size

Change View
50 PKG
€377.00
250 PKG
€1,230.00
1000 PKG
€2,560.00

About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

€377.00


Estimated to ship on07 April 2025Details


material

PTFE membrane
high-density polyethylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume< 100 μL
hydrophobic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

analytical sample preparation: suitable

H

19.7 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

matrix

Fluoropore®

pore size

0.2 μm

input

sample type organic solution(s)
gas

fitting

female Luer-Lok® inlet
female Luer-Lok® inlet connection
male Luer outlet slip

shipped in

ambient

General description

Overview of Non-Sterile Millex Syringe Filters with Hydrophobic Fluoropore (PTFE) Membrane:
• Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
• Broad chemical compatibility and excellent solvent resistance with organic solutions
• Available in 0.20 µm, 0.45 µm, and 5.0 µm pore sizes and three diameters to suit your application needs
• Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.

Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack

Applications:
Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases

Specifications

For general laboratory use only

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is it possible to autoclave SLFG025NS, SLFG025NB, and SLFG025NK to sterilize them?

    1 answer
    1. No, it is not possible to autoclave SLFG025NS, SLFG025NB, or SLFG025NK. Customers should order SLFG02550, which has a PP housing and can be autoclaved. More details can be found in the user guide. The SLFG025NS, SLFG025NB, and SLFG025NK have HDPE housing and are not autoclavable.

      Helpful?

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service