SLCRM25
Millex™ hydrophilic PTFE syringe filter
pore size 0.45 μm, diam. 25 mm, non-sterile, glass fiber prefilter
Synonym(s):
0.45 μm PTFE syringe filter, Millex Syringe Filter, Hydrophilic PTFE, HPF, Non-sterile, Millex-LCR syringe filter, disposable syringe filter, syringe filter
Select a Size
€3,150.00
Estimated to ship on02 June 2025Details
Select a Size
About This Item
€3,150.00
Estimated to ship on02 June 2025Details
Recommended Products
material
PTFE membrane
glass fiber prefilter
high-density polyethylene housing
Quality Level
description
0.45 µm pore size, 25 mm diameter, Millex-LCR hydrophilic PTFE membrane with glass fiber prefilter, domed housing
sterility
non-sterile
product line
Millex™
feature
holdup volume 0.25 mL
hydrophilic
manufacturer/tradename
Millex™
parameter
45 °C max. temp.
7 bar max. inlet pressure (100 psi)
technique(s)
HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
H
21 mm
diam.
25 mm
filtration area
3.9 cm2
volume
100 mL
pore size
0.45 μm
input
sample type aqueous solution(s)
sample type organic solution(s)
particle-laden solution(s)
fitting
female Luer-Lok® inlet
male Luer outlet slip
shipped in
ambient
General description
• HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 µm) to remove larger particles and an 0.20 or 0.45 µm membrane filter for fine filtration
• Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
• For manual or automated use
• Low-extractable polyethylene housing
Available in 3 Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NK (-------NK): 1000 per pack
SKU ending with NZ (-------NZ): 200 pack that is preassembled in 8 tubes of 25 each.
Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
Specifications
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Improve your mass spectra with strategies to optimize sample preparation in protein and small molecule mass spectrometry.
Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service