Skip to Content
Merck
All Photos(1)

Documents

SAMP2HVNB

Millipore

Millex® filter for the Samplicity® G2 System

PVDF, pore size 0.45 μm, diam. 33 mm, non-sterile, hydrophilic

Synonym(s):

0.45 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-HV syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PVDF membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex®
Samplicity®

feature

holdup volume≤ 80 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex®
Samplicity®

parameter

45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
low protein-binding filtration: suitable

diam.

33 mm

filtration area

4.5 cm2

volume

1.7 mL

color

yellow

matrix

Durapore®

pore size

0.45 μm

input

sample type mild organic solution(s)
sample type aqueous solution(s)

bubble point

≥1.6 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet connection
female Luer-Lok® inlet fitting
male Luer outlet slip

shipped in

ambient

General description

Filter Code: HV
Overview of Millex® Filters for the Samplicity G2 System
• Samplicity G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
• Millex Filters for the Samplicity G2 System provide adaptor funnels and Millex 33 mm filters
• Samplicity G2 System has lower ergonomic impact than manual syringe filtration
• Available in 0.20 µm and 0.45 µm pore sizes with Durapore PVDF, Millipore Express PLUS PES, or nylon membranes

Available in 2 Pack Sizes:
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 devices (4x 250 per pack)

Applications:
HPLC; Filtration of viscous or particulate laden samples for HPLC

Application

Direct patient care: No

Packaging

non sterile

Components

Millex Filter and easy fill funnel

Specifications

For general laboratory use only

Physical form

Color Code: Yellow

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany
SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service