Skip to Content
Merck
All Photos(2)

Key Documents

PP4509030

Millipore

Polypropylene Membrane Filter, 45.0 μm Pore Size

Millipore, filter diam. 90 mm, hydrophilic

Synonym(s):

Prefiltration before membrane filtration, hydrophobic, 45 µm 90 mm

Sign Into View Organizational & Contract Pricing

Select a Size

30 EA
€245.00

€245.00


Estimated to ship on24 March 2025Details



Select a Size

Change View
30 EA
€245.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

€245.00


Estimated to ship on24 March 2025Details


material

plain filter
polypropylene membrane
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

filter diam.

90 mm

thickness

430 μm

pore size

45.0 μm pore size

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

This is a 90 mm Hydrophilic Polypropylene membrane filter with a 45.0 um pore size. Ideally suited for clarifying & prefiltration applications including solvents, deionized water & bioburden reduction. They also provide broad thermal compatibility.

Application

  • Large particle removal
  • Contamination analysis

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service