Skip to Content
Merck

NXCH002MCR

Millipore

Natrix® CH Micro

Natrix® CH Micro, pack of 2 × 1 mL

Synonym(s):

Natrix® CH Membrane Adsorber

Sign Into View Organizational & Contract Pricing

Select a Size

2 X 1 ML
€390.00

€390.00


Available to ship on16 April 2025Details



Select a Size

Change View
2 X 1 ML
€390.00

About This Item

UNSPSC Code:
41116105

€390.00


Available to ship on16 April 2025Details


material

media (Macroporous Polymer)
polypropylene device

Quality Level

product line

Natrix®

packaging

pack of 2 × 1 mL

parameter

≤10 MV/min flow rate
75 psi max. pressure

fitting

female inlet and outlet (luer)

application(s)

mAb
pharmaceutical
viral therapy

separation technique

strong cation exchange

storage temp.

2-30°C

Looking for similar products? Visit Product Comparison Guide

General description

Natrix® CH Micro contains 1ml of membrane volume and is a screening tool used to identify optimal operating conditions faster with scalable performance to larger device sizes.

Application

Chromatography

Biochem/physiol Actions

Purification of biomolecules via cation exchange chromatography

Features and Benefits

  • Unique Selectivity: excellent aggregate removal in flow-through mode is possible ​
  • High Binding at Fast Flow-Rates: Natrix® CH membrane has 5x the binding capacity versus the competition at similar residence times
  • Ready to Process: saves time by eliminating the need for column packing required of traditional resins, simply prime the device and begin purifying

Packaging

Carton, 2/pack

Legal Information

NATRIX is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

The Natrix® CH chromatography membrane device achieves high binding capacity at fast flow rates for accelerated mAb purification.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service