MY0010025
Yeast and Mold Sampler
contains m-Green medium for recovery of yeast and moulds.
Synonym(s):
Yeast and Mold Yellow Test Sampler, m-Green medium
Select a Size
About This Item
material
gridded filter
polyethylene paddle
styrene-acrylonitrile (SAN) chamber
Quality Level
form
solid (ready-to-use)
packaging
box of 25 units
pore size
0.45 μm pore size
input
sample type beverage(s)
sample type food(s)
pH
4.6±0.2 (25.0 °C)
application(s)
food and beverages
surface monitoring
water monitoring
compatibility
Incubator
shipped in
ambient
storage temp.
2-8°C
suitability
molds
yeasts
Related Categories
General description
Application
Packaging
Suitability
Specifications
Physical form
Analysis Note
Fleischmanns yeast (Saccharomyces cerevisiae) Recovery ≥80 %
Other Notes
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Disinfection control solutions ensure food safety and regulatory compliance in food & beverage manufacturing.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service