Skip to Content
Merck
All Photos(1)

Documents

MVHVWPS24

Millipore

Microfil S, 100mL PVDF 0.45µm white plain, sterile

Drinking water

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
NACRES:
NB.24

material

PVDF (hydrophilic)
plain filter
polypropylene
white filter

sterility

sterile

manufacturer/tradename

Microfil®

parameter

100 mL sample volume

filter diam.

47 mm

funnel capacity

100 mL

matrix

Durapore®

pore size

0.45 μm pore size

input

sample type bottled water
sample type beverage(s)
sample type cider
sample type wine
sample type cosmetics
sample type beer
sample type food(s)
sample type soft drink
sample type sport drink
sample(s) (environmental)

application(s)

bioburden testing
clinical
cosmetics
environmental
environmental
food and beverages
industrial qc
pharmaceutical

shipped in

ambient

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MICROFIL is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service