Skip to Content
Merck
All Photos(4)

Key Documents

MTRACEPC1

Millipore

M-TRACE® All-in-One Computer

for use with Steritest® Symbio pump

Synonym(s):

Computer, Computer for QC-IT ecosystem

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€5,550.00

€5,550.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 EACH
€5,550.00

About This Item

UNSPSC Code:
43211521
NACRES:
JA.12

€5,550.00


Please contact Customer Service for Availability

Request more information

packaging

pack of -1 unit

Quality Level

application(s)

pharmaceutical
sterility testing

compatibility

for use with Steritest® Symbio pump

General description

The M-Trace® Software & Mobile App is your 21 CFR Part 11 compliant Digital QC companion for sterility testing and other regulated processes, ensuring trusted and efficient data recording. Click here to get more details on the overall M-Trace® solution.


The cleanroom-friendly M-TRACE® All-in-One Computer hosts the M-TRACE® Electronic Test Record Software. It is a central point of connection for your Steritest® Symbio pump, M-TRACE® Touch Mobile Computer, and M-TRACE® Headset. The M-TRACE® All-in-One Computer is the central control unit to create or start test records. All data sent from the connected devices, such as the Steritest® Symbio pump, will be collected and stored on the computer. These data can be backed up on the server of your choice or the M-TRACE® Back Up Drive (MTRACEBD1). The computer is clean room friendly and is compliant with the QC sterility testing environment requirements. On-demand and based on a customer-facing project M-TRACE® Electronic Test Record Software and the M-TRACE® All-in-One Computer can be integrated and connected to your LIMS or other devices in your already existing QC-IT ecosystem.

Application

The M-TRACE® All-in-One Computer is a cleanroom-friendly control unit to create or start test records and is used during sterility testing and other quality control workflows.

Features and Benefits

  • Small: 391 x 327 x 42 mm (WHL)
  • The stand can also be used as a handle
  • 100 mm VESA mount capable
  • IP54-compliant front panel
  • Approved for 24/7 nonstop operation
  • 39.6 cm (15.6”) resistive touchscreen
  • Fanless heat pipe cooling system
  • External fanless power adapter (65 W)

Legal Information

M-TRACE is a registered trademark of Merck KGaA, Darmstadt, Germany
STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

M-Trace® electronic test record software ensures full traceability for your sterility testing data and elevates your Steritest® Symbio pump to a whole new level. M-Trace® software reduces handling errors, ensures compliance, and boosts productivity.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service