Skip to Content
Merck

MPGL06GH2

Millipore

Durapore® 0.22 µm, Millipak® Capsule

sterile

Synonym(s):

Sterile Millipak-60 Filter Unit 0.22 μm 1/4 in. HB/HB w/bell

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +32 2 620 02 27or

.


Select a Size

Change View
2 EACH
inquire

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

This item is not able to be purchased as a guest user. For further information, please contact us at +32 2 620 02 27or

.

material

PVDF membrane
PVDF vent cap
polycarbonate
polycarbonate support

Quality Level

sterility

irradiated
sterile

product line

EMPROVE® Filter

feature

hydrophilic

manufacturer/tradename

Millipak®

parameter

0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
25 °C max. temp.
3.8 L/min flow rate at 1.75 bar (ΔP)
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
5.2 bar max. inlet pressure (75 psi) at 25 °C

technique(s)

sterile filtration: suitable

filtration area

300 cm2

inlet connection diam.

1/4 in.

outlet connection diam.

1/4 in.

impurities

≤0.5 EU/mL (LAL test, Aqueous extraction)
<0.5  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤2 mg/device

matrix

Durapore®

pore size

0.22 μm

bubble point

≥3450 mbar (50 psig), air with water at 23 °C

fitting

inlet hose barb
outlet hose barb (with bell)
(6 mm (1/4 in.) Hose Barb Inlet and Outlet with filling bell)

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Gamma Gold Capsule

Packaging

Blister

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
3 autoclave cycles of 90 min @ 123 °C; not in-line steam sterilizable
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Gravimetric Extractables: using sterilized device after a 200 mL flush and 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥200 mL

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service