Skip to Content
Merck
All Photos(2)

Key Documents

LSWP03700

Millipore

PTFE Membrane Filter, 5.0 μm Pore Size

Mitex, filter diam. 37 mm, hydrophobic

Synonym(s):

Mitex Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 FILTERS
€594.00

€594.00


In StockDetails



Select a Size

Change View
100 FILTERS
€594.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

€594.00


In StockDetails


material

PTFE membrane
plain filter
white filter

Quality Level

Agency

in accordance with NIOSH 5013

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore
Mitex

parameter

260 °C max. temp.
70 mL/min-cm2 water flow rate
9 L/min-cm2 air flow rate

filter diam.

37 mm

thickness

170 μm

matrix

Mitex

pore size

5.0 μm pore size
60 % porosity

bubble point

≥0.05 bar, air with methanol at 23 °C

shipped in

ambient

General description

Filter Code: LSWP
Mitex PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex membrane is hydrophobic.

Features & Benefits:
•Broad chemical compatibility
•Biologically and chemically inert
•Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)

Applications:
Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA

Application

  • Clarifying acids, bases and cryogenic fluids
  • Clarifying propellants
  • Isolating RNA
  • Air monitoring

Legal Information

Mitex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service