Skip to Content
Merck
All Photos(1)

Key Documents

KZZDG10HH1

Millipore

No Membrane, Opticap® XL Capsule

Opticap® XL 10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

material

polyester support
polypropylene housing

Quality Level

sterility

irradiated
non-sterile

Sterilization Compatibility

gamma compatible

product line

Opticap® XL 10

feature

hydrophilic

L

13.2 in.

W

4.2 in.

filtration area

0 m2

matrix

No Media

fitting

fitting (14 mm (9/16 in.) Hose Barb Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

Legal Information

OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service