IPVH304F0
Immobilon® -P PVDF Membrane
10 sheets, 26 cm x 26 cm, 0.45 µm pore size, transfer membrane
Synonym(s):
Western blotting membrane, blotting membrane, transfer membrane
About This Item
Recommended Products
product name
Immobilon®-P PVDF Membrane, 10 sheets, 26 cm x 26 cm, 0.45 µm pore size, Hydrophobic PVDF Transfer Membrane for western blotting.
material
PVDF membrane
plain filter
white filter
Quality Level
feature
hydrophobic
manufacturer/tradename
Immobilon®
technique(s)
dot blot: suitable
western blot: suitable
filter L × W
26 cm × 26 cm
pore size
0.45 μm pore size
capacity
160 μg/cm2 adsorption capacity (insulin)
215 μg/cm2 adsorption capacity (BSA)
294 μg/cm2 adsorption capacity (goat IgG)
compatibility
for use with Amido black
for use with CPTS
for use with Colloidal gold
for use with Coomassie brilliant blue
for use with India ink
for use with Ponceau-S red
for use with Sypro<TMSYMBOL></TMSYMBOL> ruby
for use with Toluidine blue
for use with Transillumination
detection method
chemiluminescent
colorimetric
fluorometric
radioactive
shipped in
ambient
Related Categories
General description
Application
Features and Benefits
- Compatible with a variety of detection methods, including radioactive, chromogenic, and chemiluminescent techniques.
- High protein adsorption and retention ensures greater sensitivity
- Devoid of crack or curl like nitrocellulose. Can be cut without fracturing and reprobed multiple times.
- Eliminates the need for blocking and reduces detection times by up to 2 hours.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service