Skip to Content
Merck
All Photos(2)

Key Documents

HVHP14250

Millipore

PVDF Membrane Filter, 0.45 μm Pore Size

Durapore®, filter diam. 142 mm, hydrophobic

Synonym(s):

Durapore® Membrane Filter, 0.45 µm

Sign Into View Organizational & Contract Pricing

Select a Size

50 FILTERS
€664.00

€664.00


Estimated to ship on10 June 2025Details



Select a Size

Change View
50 FILTERS
€664.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

€664.00


Estimated to ship on10 June 2025Details


material

PVDF membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Durapore®
Millipore

parameter

>2.6 mL/min-cm2 water flow rate
20 L/min-cm2 air flow rate
85 °C max. temp.

diam.

142 mm

filter diam.

142 mm

thickness

125 μm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.45 μm pore size
75 % porosity

bubble point

≥0.6 bar, air with methanol at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: HVHP
Filter Type: Screen filter

Application

  • Air clarification
  • Gas and solvent filtration

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Douglas M Davenport et al.
Polymers, 8(2) (2016-01-27)
Membranes are finding wide applications in various fields spanning biological, water, and energy areas. Synthesis of membranes to provide tunable flux, metal sorption, and catalysis has been done through pore functionalization of microfiltration (MF) type membranes with responsive behavior. This
Vapor-gap membranes for highly selective osmotically driven desalination
Lee J, et al.
Journal of Membrane Science, 555, 407-417 (2018)
Muhammad Irfan Siyal et al.
Environmental research, 167, 255-266 (2018-08-04)
Membranes with amphiphobic properties are crucial for desalination of concentrated saline water with organic foulant by membrane distillation. In this research, we coated Fluorographite (FGi) particles on polyvinylidene-fluoride (PVDF) flat sheet membranes with 0.8% v/v polydimethylsiloxane (PDMS) as binder by

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service