Skip to Content
Merck
All Photos(1)

Key Documents

GEPP047

Millipore

47mm 25/pk 0.2 um Express SHF cut disks

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€127.00
25 EA
€237.00

€127.00


In StockDetails



Select a Size

Change View
10 EA
€127.00
25 EA
€237.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

€127.00


In StockDetails


product line

Millipore Express®

feature

hydrophilic

manufacturer/tradename

Millipore Express®

filter diam.

47 mm

matrix

Millipore Express® SHF

pore size

0.2 μm nominal pore size

Legal Information

MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service