Skip to Content
Merck
All Photos(1)

Key Documents

EFHAB10BS

Millipore

EZ-Fit® filtration unit without absorbent pad

pore size 0.45 μm, mixed cellulose esters (MCE) membrane, black filter, volume 100 mL, pkg of Bulk packaging with protective bag, suitable for (suitable for solid cultivation)

Synonym(s):

EZ-Fit® Pink Funnel HABG 100ml Bulk, Membrane filtration device made of gridded, mixed cellulose esters membrane for bioburden testing

Sign Into View Organizational & Contract Pricing

Select a Size

40 EACH
€262.00

€262.00


Estimated to ship on29 April 2025Details


Request more information

Select a Size

Change View
40 EACH
€262.00

About This Item

UNSPSC Code:
41116129
NACRES:
NB.24

€262.00


Estimated to ship on29 April 2025Details


Request more information

material

black filter
gridded filter
mixed cellulose esters (MCE) membrane
pink acrylonitrile-butadiene-styrene (ABS) base
polystyrene cover

Quality Level

Agency

EP
ISO 7004
USP

sterility

electron beam irradiated

feature

ready-to-use

manufacturer/tradename

EZ-Fit®

packaging

pkg of Bulk packaging with protective bag

capacity

100 mL

filter diam.

47 mm

funnel capacity

100 mL

volume

100 mL

pore size

0.45 μm pore size

suitability

suitable for (suitable for solid cultivation)

application(s)

bioburden testing (for liquid samples)
cosmetics
industrial qc
water monitoring

compatibility

for use with EZ-Fit® System

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

EZ-Fit® filtration unit, white black MCE membrane, 0.45μm, 100 mL, bulk packaging, no pad
The EZ-FIT® filtration unit is a single-use filtration device made of black, gridded, and mixed cellulose esters (MCE) membrane with pink base. It provides a safe and fast way of performing membrane filtration by avoiding the exposure to the risks of microbiological analysis.

The filtration units are e-beam irrated, a vented lid covers the sample throughout filtration, and a 360° rim prevents forceps from accidentally touching the membrane filtration area during membrane transfer, to protect samples from contamination while ensuring reliable microbial enumeration results.

The EZ-FIT® Azure feature makes the EZ-FIT® filtration unit even more ergonomic and convenient with transparent funnel and all-around filling level indicators for an easy filling from any angle. The innovative funnel assembly design prevents any leaks or sample by-pass of the membrane.

The filtration units conform to international standards and minimize sample residue. The units can be stacked to save the work area. This disposable device is designed to fit onto the EZ-FIT® Manifold, which features specific EZ-FIT® Filtration heads.

Application

The EZ-FIT® filtration unit is used to check for bioburden in liquid samples including in-process and final product samples (beverages, pharmaceuticals and water). This product is also used in industrial QC and water monitoring.

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.

The EZ Product Family optimizes your microbial testing workflow to deliver reliable and reproducible microbial enumeration test results. The product lineup consists of filtration devices, manifolds, calibrated vacuum sources, and rapid microbial detection platforms.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service