D00271V01
Clarigard® Cartridge Filter
pore size 0.2 μm, cartridge nominal length 10 in. (25 cm), Code 7 (2-226; O-rings w/locking-tabs)
Synonym(s):
Clarigard® Cartridge Filter 10 in. 0.2 m Code 7 Fluoroelastomer
Select a Size
€167.00
Estimated to ship on18 September 2025Details
Select a Size
About This Item
€167.00
Estimated to ship on18 September 2025Details
Recommended Products
material
fluoroelastomer seal
polypropylene
Quality Level
feature
hydrophilic
manufacturer/tradename
Clarigard®
Clarigard®
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
10 in. (25 cm)
diam.
7.0 cm (2.75 in.)
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
gravimetric extractables
≤10 mg
pore size
0.2 μm nominal pore size
0.2 μm pore size
input
sample type liquid
cartridge code
Code 7 (2-226; O-rings w/locking-tabs)
General description
Preparation Note
10 autoclave cycles or SIP @ 126 °C for 30 min
Analysis Note
Other Notes
- Organism Retention: 99.99% retention
- Mode of Action: Filtration (nominal)
- Application: BioProcessing
- Intended Use: Bioburden reduction
- Instructions for Use: Please refer to the POLYGARD® and CLARIGARD® Cartridges user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service