Skip to Content
Merck
All Photos(1)

Key Documents

CTGB73TP3

Millipore

Aerex® 0.2 µm, Cartridge

pore size 0.2 μm, cartridge nominal length 30 in. (75 cm), Code 7

Synonym(s):

Aerex CTGB Cartridge Filter 30 in. 0.2 µm Code 7

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
€6,245.00

€6,245.00


Please contact Customer Service for Availability


Select a Size

Change View
3 EA
€6,245.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

€6,245.00


Please contact Customer Service for Availability

material

PTFE
polypropylene
polypropylene support
silicone seal

Quality Level

sterility

non-sterile

Sterilization Compatibility

steam-in-place compatible

product line

Aerex®

feature

hydrophobic

manufacturer/tradename

Aerex®

parameter

≤45 mL/min nitrogen diffusion at 690 mbar (10 psig) and 23 °C (in 60/40% IPA/water)
0.35 bar max. differential pressure (5 psid) at 145 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 145 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
5.2 bar max. differential pressure (75 psid) at 25 °C (Reverse; intermittent)
5.2 bar max. inlet pressure (75 psi) at 25 °C (Reverse)
6.9 bar max. differential pressure (100 psid) at 25 °C (Forward)
7 bar max. inlet pressure (100 psi) at 25 °C (Forward)

technique(s)

gas filtration: suitable

L

30 in.

W

2.7 in.

cartridge nominal length

30 in. (75 cm)

diam.

6.9 cm (2.7 in.)

filtration area

1.95 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤105 mg/cartridge

matrix

Aerex®

pore size

0.2 μm pore size

input

sample type gas

bubble point

≥900 mbar (13 psig), nitrogen with 60/40% IPA/water at 23 °C

cartridge code

Code 7

General description

Device Configuration: Cartridge

Features and Benefits

This product has been qualified to retain a ΦX174 virus aerosol challenge of 10⁸ to 10¹⁰ PFU at an air flow rate of 50 SCFM per 10-inch cartridge after 50 steam-in-place cycles at 145 °C.

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Quality

The membrane has been qualified to retain bacteria when challenged for 21 days with a minimum Brevundimonas diminuta aerosol concentration of 1 x 10⁷ CFU/cm².

Preparation Note

Sterilization Method
200 (150 forward/50 reverse) SIP cycles of 30 min @ 145 °C; SIP up to 165 hours in forward direction @ 145 °C
This product was manufactured with a PTFE membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: after 24 hours in a 70/30% IPA/water mixture at controlled room temperature
HydroCorr: ≤0.40 mL/min per 10-inch cartridge with water @ 1380 mbar (20 psig)

Legal Information

AEREX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service