Skip to Content
Merck
All Photos(1)

Key Documents

CS20MS05F1-X

Millipore

Clarisolve® Pod Depth Filter

20MS, 20µm, filtration area 0.55 m², High-density cell cultures, Process Scale

Synonym(s):

Clarisolve 20 μm Pod Depth Filters, 0.55 m 2 (5.92 ft 2)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,927.00

€1,927.00


Estimated to ship on19 May 2025Details



Select a Size

Change View
1 EA
€1,927.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

€1,927.00


Estimated to ship on19 May 2025Details


Product Name

Clarisolve® Pod Depth Filter, High-density cell cultures

material

Millistak+® media
polypropylene

Quality Level

manufacturer/tradename

Clarisolve®

parameter

1.0 bar max. differential pressure (15 psid) at ≤80 °C (Maximum)
2.1 bar max. differential pressure (30 psid) at 25 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse)
3.5 bar max. differential pressure (50 psid) at ≤25 °C (Maximum)

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

W

17.3 cm (6.8 in.)

filtration area

0.55 m2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

input

sample type liquid

Looking for similar products? Visit Product Comparison Guide

General description

The CLARISOLVE® Depth Filters are the first primary clarification offering with a gradient density structure specifically designed to the particle size distributions of pretreated feed streams. With improved volumetric capacity and reduced turbidity over currently available depth filters, the clarification step of pretreated feeds can be processed in a significantly reduced footprint without the need for a secondary stage of clarification.

A μPod scale device, the CLARISOLVE® depth filter provides the fastest and most efficient way to clarify high-density streams and easily transfer processes from upstream to downstream without the use of centrifugation.

This CLARISOLVE® filter has a filtration area of 0.55 m2 and a Pod device format.

Application

High-density cell cultures

Specifications

Filter Grade: 20MS

Preparation Note

Sterilization Method
Integrity is maintained after 1 autoclave cycle of 60 minutes at 123 °C.

Legal Information

CLARISOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service