Skip to Content
Merck
All Photos(1)

Key Documents

CR25N11HH1

Millipore

Polygard® CR Small Scale Capsule Filter

pore size 25.0 μm, cartridge nominal length 4.6 in. (11.8 cm)

Synonym(s):

Polygard® CR Small Scale Capsule Filter 25.0 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€70.00

€70.00


Estimated to ship on02 June 2025Details



Select a Size

Change View
1 EA
€70.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

€70.00


Estimated to ship on02 June 2025Details


material

polypropylene
polypropylene housing
polypropylene seal
polypropylene vent cap

Quality Level

feature

hydrophilic

manufacturer/tradename

Polygard

L

11.8 cm (4.6 in.)

O.D.

8.8 cm (3.5 in.)
88 mm

cartridge nominal length

4.6 in. (11.8 cm)

pore size

25.0 μm nominal pore size
25.0 μm pore size

input

sample type food(s)
sample type wine
sample type beer
sample type soft drink
sample type beverage(s)
cultured stem cell(s)
sample type bottled water
sample type liquid

fitting

1/4 in. inlet/outlet hose barb

application(s)

industrial qc (product testing)
sample preparation

shipped in

ambient

General description

The Polygard® CR Small Scale Capsule Filter products are nominally rated filters designed for particle removal applications in liquids and gases. The graded-density depth structure of Polygard-CR filter media provides maximum filtration capacity, a 25.0 μm pore size and the all-polypropylene construction offers low extractables levels and broad chemical compatibility.

Typical Applications
Polygard-CR high-efficiency capsule filters, composed of graded density polypropylene media are widely used in the beverage industry for liquid and gas filtration applications to protect tighter filters.

Regulatory Compliance
Polygard® CR Small Scale Capsule Filters are designed, developed, and manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO 9000 Quality Systems Standard and are shipped with a Certificate of Quality. Each capsule filter is supported by a Validation Guide for compliance with regulatory requirements.

For traceability and easy identification, each filter is marked with identifying characteristics.

Multiple Formats Available
Polygard-CR product line offers a full range of filtration areas is available to suit varying application requirements. A variety of connection options are offered for easy adaptation to existing housings.The small scale filter capsules are available as a selection tool when evaluating several media configurations for use in clarifying process fluids.

These devices have been developed to minimize hold-up volume when evaluating multiple media configurations.

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service