Skip to Content
Merck
All Photos(1)

Key Documents

CDRC4050HG

Milli-Q

Reverse Osmosis Cartridge

Produces Reverse Osmosis water at a flow rate of 144L/h at 1 bar, For water purification with Elix® Gulfstream systems

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,310.00

€2,310.00


In StockDetails



Select a Size

Change View
1 EA
€2,310.00

About This Item

UNSPSC Code:
41104214
eCl@ss:
33050190
NACRES:
JA.14

€2,310.00


In StockDetails


packaging

pkg of 1 unit

parameter

2.4 L/min flow rate at 1 bar

resistivity

>10.0 MΩ-cm (at 25 °C)

impurities

<10 cfu/mL Bacteria

total organic carbon (TOC) residue

<500 ppb

pore size

<0.22 μm pore size

conductivity

<0.1 μS/cm

compatibility

for use with Elix® Gulfstream

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Reverse Osmosis membrane removes 95%-99% of contaminants including ions, particulates, bacteria, and organic molecules.

Application

For Elix® Gulfstream systems

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service