Skip to Content
Merck
All Photos(1)

Key Documents

BGCM00010

Millipore

PTFE Membrane Filter, 0.4 μm Pore Size

Millipore, 12 ft x 10 in., hydrophilic

Synonym(s):

Biopore Membrane Filter roll, Hydrophilic PTFE

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,630.00

€1,630.00


Estimated to ship on02 April 2025Details



Select a Size

Change View
1 EA
€1,630.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
pore size:
0.4 μm pore size
material:
PTFE membrane
plain filter
white filter
feature:
hydrophilic
filter L × W:
12 ft × 10 in. , (10 sq. ft.)
thickness:
40 μm , typical
sterility:
non-sterile

€1,630.00


Estimated to ship on02 April 2025Details


material

PTFE membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

filter L × W

12 ft × 10 in. , (10 sq. ft.)

thickness

40 μm , typical

matrix

Biopore

pore size

0.4 μm pore size

shipped in

ambient

General description

Filter Code: BGCM.
Biopore CM membrane is a hydrophilic polytetrafluoroethylene (PTFE) membrane that becomes transparent when wet with aqueous media. It is used primarily to analyze cell growth, since the cells can be viewed by light microscopy as they grow. The membrane roll is shipped with a thick, paper-like interleaf to protect the membrane during transportation. While both the membrane and interleaf are white, the interleaf can easily be torn by hand.

Legal Information

BIOPORE is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service