Skip to Content
Merck
All Photos(1)

Key Documents

AQFA11050

Millipore

Quartz Membrane Filter

Millipore, filter diam. 110 mm, hydrophilic

Synonym(s):

Quartz Fiber Membrane Filter without binder

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
€331.00

€331.00


Estimated to ship on17 February 2025Details



Select a Size

Change View
50 PKG
€331.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

€331.00


Estimated to ship on17 February 2025Details


material

plain filter
quartz
white filter

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

1.6 mL/min-cm2 water flow rate
950 °C max. temp.

filter diam.

110 mm

thickness

430 μm

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: AQFA
Filter Type: Depth filter
Overview
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.

Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders. Millipore′s pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).

The quartz filters also exhibit good weight and form stability.

Application

  • Measuring heavy metal concentrations and small amounts of particles
  • EPA PM10 monitoring• PM2.5 monitoring
  • Microplastics analysis

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service