Skip to Content
Merck
All Photos(1)

Key Documents

AP10045S1

Millipore

Pad Dispenser with 2 Canisters

Dispensing of sterile absorbent pads, 100 absorbent cellulose pads, diam. 45 mm

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€104.00

€104.00


Estimated to ship on03 March 2025Details


Request more information

Select a Size

Change View
2 EA
€104.00

About This Item

UNSPSC Code:
41122101
eCl@ss:
32030209
NACRES:
NB.24

€104.00


Estimated to ship on03 March 2025Details


Request more information

material

cellulose pad(s)
clear device
polystyrene

sterility

sterile

diam.

45 mm

input

sample type wine
sample type sport drink
sample(s) (environmental)
sample type beer
sample type cider
sample type food(s)
sample type beverage(s)
sample type bottled water
sample type soft drink
sample type cosmetics

application(s)

bioburden testing
clinical
cosmetics
environmental
food and beverages
industrial qc
pharmaceutical

shipped in

ambient

General description

1 pad dispenser with 2 canisters of 100 absorbent cellulose pads is sterile, 45mm diameter are used to reinforce filters in Millipore′s monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes. To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from "blinding" the upstream filter pores. The absorbent pads prevent the membrane damage during high pressure or fast flow conditions. The pure white cellulose material used in these absorbent pads have been sampled, tested and conforms to the specifications.

Application

These pads find application in Clinical, Cosmetics, Environmental, Food and Beverage, Industrial QC and Pharmaceutical industry.
Microbial analysis of beer, bottled water, cider, sport drink and wine by membrane filtration method.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service