Skip to Content
Merck
All Photos(1)

Key Documents

96221000

Millipore

Vantage L Laboratory Columns

Vantage L Laboratory Column VL 22 x 1000

Synonym(s):

Vantage L Laboratory Column VL 22 x 1000

Sign Into View Organizational & Contract Pricing

Select a Size

96221000
€618.00

€618.00


In StockDetails



Select a Size

Change View
96221000
€618.00

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

€618.00


In StockDetails


product line

Vantage

parameter

2-40 °C operating temperature
6.9 bar max. inlet pressure (100 psi)
7 bar max. pressure (100 psid)

technique(s)

protein purification: suitable

L

1000 mm

area

3.8 cm2 , cross-sectional

bed H

750-1000 mm

bed volume

285-380 mL

diam.

22-22.1 mm

Legal Information

VANTAGE is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service