Skip to Content
Merck
All Photos(1)

Key Documents

87006001

Millipore

Vantage A2 Column VA 60 x 500 TPX-PP

Sign Into View Organizational & Contract Pricing

Select a Size

87006001
€8,846.00

€8,846.00


Estimated to ship on06 June 2025Details



Select a Size

Change View
87006001
€8,846.00

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

€8,846.00


Estimated to ship on06 June 2025Details


material

316L stainless steel surface (external)
EPDM rubber seal
TPX® flow cell
TPX® polymethylpentene column tube
acetal (polypropylene) surface (external)
aluminum bronze surface (external)
polypropylene bed support (15 µm)
polypropylene surface (external)

parameter

2-30 °C temp. range
6.9 bar max. inlet pressure (100 psi)
7 bar max. differential pressure (100 psid)

technique(s)

protein purification: suitable

area

31 cm2 , cross-sectional

bed H

0-475 mm , 545-1030 mm with extension tube

bed volume

0-1.5 L , 1.7–3.2 L with extension tube

diam.

6.2 cm (2.4 in.)

Legal Information

TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service